Victor

VictorModel VTS250B-580 Medium Duty Inert Gas Two Stage Regulator, CGA-032

Victor VictorModel VTS250B-580 Medium Duty Inert Gas Two Stage Regulator,  CGA-032 0781-3508
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): Mexico
See full product details
$448.15
This item ships free.

Subtotal: $448.15

Victor #0781-3508 Specifications

  • Country of Origin (subject to change): Mexico

Description

Victor VTS 250 Series Two Stage Medium Duty Inert Gas Regulator offers 2 - 40 psig delivery range and is ideal for applications that need a constant delivery pressure over a range of decreasing inlet pressures. Regulator with maximum inlet pressure of 3000 psig features die-forged brass body and spring housing cap for strength as well as durability. Regulator featuring 2" steel gauges has 4000 inlet gauge range and 60 outlet gauge range. Regulator has accurate two-stage regulation that offers high operating characteristics for applications where change in delivery pressure would impact performance characteristics of work or test results. Regulator with 580 CGA inlet connection and 5/8"-18 RH(F) outlet connection has 1.3", 1 3/4" fabric reinforced neoprene diaphragm that provides precise long lasting service. Two stage regulator is specifically suited for various medium to high capacity general-purpose applications that need accurate and uniform outlet pressures. Regulator with 0.082 Cv flow coefficient has electro less nickel plated bronze sintered inlet filter. Regulator comes with long-lasting Delrin insert bushing and stainless ball in key for easy adjustment. Regulator with adjusting spring is pretested for quality assurance and has precision-machined nozzle for maximum flow control. Regulator includes stem-type seat mechanism inlet pressure that helps in sealing and external self-reseating relief valve. Regulator measuring 6 1/2" X 6.13" X 5.63" delivers at least the stated upper range and in some cases may surpass the stated upper range.

Restrictions and Compliance

  • Hazardous material

Reviews of Victor #0781-3508