Welding/Cutting Kit, O2/Acetylene, 15-300

VICTOR| Zoro #: G2208893| Mfr #: 0384-2035

$656.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2208893 Mfr #: 0384-2035
Cuts Up To: 8"Torch Handle: 315FC
Cutting Attachment: CA2460Cutting Tips: 1 Series
Fuel: AcetyleneApplication: Cutting and Welding
Gauge Size: 1-1/2"Outlet Connection: 9/16"-18M RH, 9/16"-18M LH
Gas Service: Oxygen And AcetyleneMax. Inlet Pressure: 3000-PSIG-Acetylene, 3000-PSIG-Oxygen
Head Angle: 90 DegreesIncludes: Victor professional 315FC Torch Handle With Flashback Arrestors And Check Valves, CA2460 Cutting Attachment, Edge ESS4-125-540 and ESS4-15-300 Regulators, No. 1, 3, 5 Welding Nozzles, 8-MFA Heating Nozzle, Cutting Tip, 20 Feet x 1/4'' T Grade Hose, Multi Wrench, Striker, Tip Cleaner And Shade 5 Goggles
Inlet Connection: CGA-540, CGA-300Characteristics: Cuts to 3/4", Welds to 1/2"
Welding Nozzles: 1, 3, 5Series: Journeyman
Pressure Regulator: ESS4-125-540, ESS4-15-300Item: Cutting, Heating and Welding Outfit
Standards: -Heating Head: 8-MFA
Country of Origin (subject to change): Mexico

Product Description

Cutting, Heating and Welding Outfit, Gas Service Oxygen And Acetylene, Cutting Attachment CA2460, Torch Handle 315FC, Pressure Regulator ESS4-125-540, ESS4-15-300, Series Journeyman, Inlet Connection CGA-540, CGA-300, Outlet Connection 9/16 In.-18M RH, 9/16 In.-18M LH, Gauge Size 1-1/2 In., Max. Inlet Pressure 3000-PSIG-Acetylene, 3000-PSIG-Oxygen, Head Angle 90 Degrees , Cuts Up To 8 In., Welding Nozzles 1, 3, 5, Cutting Tips 1 Series, Heating Head 8-MFA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.