LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Welding/Cutting Kit, O2/Acetylene, 15-510

VICTOR| Zoro #: G1472037| Mfr #: 0384-2041

$474.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1472037 Mfr #: 0384-2041
Max. Inlet Pressure: 3000-PSIG-Acetylene, 3000-PSIG-OxygenTorch Handle: 315FC
Application: Cutting and WeldingFuel: Acetylene
Gas Service: Oxygen and AcetyleneCutting Attachment: CA2460
Head Angle: 90 DegreesOutlet Connection: 9/16"-18M RH, 9/16"-18M LH
Cuts Up To: 8"Cutting Tips: 1 Series
Gauge Size: 1-1/2"Includes: Victor Professional 315FC Torch Handle With Flashback Arrestors And Check Valves, CA2460 Cutting Attachment, Edge ESS4-125-540 and ESS4-15-510 Regulators, No. 2 Welding Nozzle, Cutting Tip, 20 Feet x 1/4'' T Grade Hose, Multi Wrench, Striker, Tip Cleaner And Shade 5 Goggles
Welding Nozzles: 2Series: Journeyman II
Pressure Regulator: ESS4-125-540, ESS4-15-510Item: Welding and Cutting Outfit
Inlet Connection: CGA-540, CGA-510Characteristics: Cuts to 3/4", Welds to 1/8"
Country of Origin (subject to change): Mexico

Product Description

Welding and Cutting Outfit, Gas Service Oxygen And Acetylene, Cutting Attachment CA2460, Torch Handle 315FC, Pressure Regulator ESS4-125-540, ESS4-15-510, Series Journeyman II, Inlet Connection CGA-540, CGA-510, Outlet Connection 9/16 In.-18M RH, 9/16 In.-18M LH, Gauge Size 1-1/2 In., Max. Inlet Pressure 3000-PSIG-Acetylene, 3000-PSIG-Oxygen, Head Angle 90 Degrees , Cuts Up To 8 In., Welding Nozzles 2, Cutting Tips 1 Series

Product Reviews

Save 15%. Sign up for Z-mail.