Multi-Tool Folding Knife, 29 Functions

VICTORINOX| Zoro #: G0769964| Mfr #: 54919

$74.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Tools: 29
Construction: Stainless Steel w/Selinoid Handles
Closed Length: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0769964 Mfr #: 54919
Number of Tools: 29Construction: Stainless Steel w/Selinoid Handles
Closed Length: 3-1/2"Number of Functions: 29
Type: Cybertool 29Features: Large and Small Blades, Corkscrew, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Sewing Eye, Bit Wrench w/4 and 5mm Hex Sockets, #0 and #1 Pozidrive Bit, Bit Case w/4mm Slotted, #2 Phillips, 4mm Hex, T8, T10, T15 Torx Bits, Pressurized Ball Point Pen, DIP Switch Setter, Straight Pen, Mini Screwdriver
Item: Multi-Tool Folding KnifeCountry of Origin (subject to change): Switzerland

Description

Multi-Tool Folding Knife, Cybertool 29, 29 Tools, 29 Functions, Closed Length (In.) 3-1/2, Stainless Steel w/Selinoid Handles, Features Large and Small Blades, Corkscrew, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer, Key Ring, Tweezers, Toothpick, Sewing Eye, Bit Wrench w/4 and 5mm Hex Sockets, #0/#1 Pozidrive Bit, Bit Case w/4mm Slotted, #2 Phillips, 4mm Hex, T8, T10, T15 Torx Bits, Ball Point Pen, DIP Switch Setter, Straight Pen, Mini Screwdriver

Reviews