Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Paring Knife, 3-1/4 In L, Straight

  • Zoro #: G5116614
  • Mfr #: 5.0603.S
$4.12
  • Handle Color: Black
  • Item: Paring Knife
  • Handle: Polypropylene
See full product details
Orders over $75 ship free.

Victorinox #5.0603.S Specifications

  • Zoro #: G5116614
  • Mfr #: 5.0603.S
Handle Color: Black Item: Paring Knife
Handle: Polypropylene Blade Type: Straight
Length: 3 1/4 in NSF Certified: Yes
Type: Spear Finger Guard: No
Blade Material: High Carbon Stainless Steel Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Paring Knife, Spear, Length 3-1/4 In., Blade Type Straight, Blade Material High Carbon Stainless Steel, Polypropylene Handle, Finger Guard No, Handle Color Black, NSF Certified Yes

Reviews of Victorinox #5.0603.S