JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Knife, Electrician

VICTORINOX SWISS ARMY| Zoro #: G1291263| Mfr #: 56781

$39.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1291263 Mfr #: 56781
Construction: Scratch Resistant Anodized Aluminum Dividers, High Carbon Stainless Steel BladesFeatures: Electrician Blade with Wire Scraper, Large Blade, Bottle Opener with Large Screwdriver, Wire Stripper, Reamer
Includes: Electrician Blade with Wire Scraper, Large Blade, Bottle Opener with Large Screwdriver, Wire Stripper, ReamerItem: Multi-Tool Folding Knife
Type: Swiss ArmyNumber of Tools: 4
Number of Functions: 7Closed Length: 3-1/2"
Handle Color: silverCountry of Origin (subject to change): Switzerland

Product Description

Swiss Army Knife, Number of Functions 7, Length 3 1/2 Inches, For Electrician

Product Reviews

Save 15%. Sign up for Z-mail.