Knife, Swiss Army, 33 Functions

VICTORINOX SWISS ARMY| Zoro #: G1500432| Mfr #: 56501

$79.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Tools: 15
Construction: Scratch Resistant Anodized Aluminum Dividers, High Carbon Stainless Steel Blades
Includes: Large Blade, Small Blade, Scissors, Ball Point Pen, Corkscrew, Phillips Screwdriver, Mini Screwdriver, Fine Screwdriver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500432 Mfr #: 56501
Number of Tools: 15Construction: Scratch Resistant Anodized Aluminum Dividers, High Carbon Stainless Steel Blades
Includes: Large Blade, Small Blade, Scissors, Ball Point Pen, Corkscrew, Phillips Screwdriver, Mini Screwdriver, Fine ScrewdriverClosed Length: 3-1/2"
Number of Functions: 33Features: Large Blade, Small Blade, Scissors, Ball Point Pen, Corkscrew, Phillips Screwdriver, Mini Screwdriver, Fine Screwdriver
Item: Multi-Tool Folding KnifeCountry of Origin (subject to change): Switzerland

Description

Multi-Tool Folding Knife, Swiss Army, Number of Tools 15, Number of Functions 33, Closed Length 3-1/2 In., Scratch Resistant Anodized Aluminum Dividers, High Carbon Stainless Steel Blades, Features Large Blade, Small Blade, Scissors, Ball Point Pen, Corkscrew, Phillips Screwdriver, Mini Screwdriver, Fine Screwdriver, Includes Large Blade, Small Blade, Scissors, Ball Point Pen, Corkscrew, Phillips Screwdriver, Mini Screwdriver, Fine Screwdriver

Reviews