Knife, Swiss Army, 7 Functions, Black

VICTORINOX SWISS ARMY| Zoro #: G0494715| Mfr #: 56013

$11.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0494715 Mfr #: 56013
Construction: Scratch Resistant Anodized Aluminum Dividers, High Carbon Stainless Steel BladeFeatures: Black Outer Case
Includes: -Item: Multi-Tool Folding Knife
Type: Swiss ArmyNumber of Tools: 7
Number of Functions: 7Closed Length: 2-1/4"
Country of Origin (subject to change): Switzerland

Product Description

Swiss Army Knife, Number of Tools 7, Number of Functions 7, Length 2 1/4 Inches, Black Classic

Product Reviews

Save 15%. Sign up for Z-mail.