JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Multi-Tool, 12 Tools

VICTORINOX SWISS ARMY| Zoro #: G1311983| Mfr #: 56936

$115.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1311983 Mfr #: 56936
Material: stainless steelFeatures: Modified Needle Nose Pliers, Small, Medium, Large Flat Head And #1, #2 Phillips Screwdrivers, Wire Stripper/Bender/Scraper/Crimper/Cutter (Up To 40 HRC), Hard Wire Cutter, Bottle/Crate/Can Opener, Straight Edge Blade, Scissors, Metal File, Metal/Wood Saw, Reamer/Punch, Chisel/Scraper, Ruler (9 in./230mm), Lanyard Hole
Includes: Cordura Belt PouchItem: Multi-Tool
Number of Tools: 12Number of Functions: 27
Closed Length: 4-1/2"Length Open: 6-3/4"
Handle Color: NaturalLocking: Yes
Tool Access: ExternalOpening Action: Butterfly Opening
One-Hand Operation: NoBlade Type: Straight Edge
Sheath Material: NylonCountry of Origin (subject to change): Switzerland

Product Description

Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 12, Number of Functions 27, Length Open 6-3/4 In., Closed Length 4-1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.