LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Multi-Tool Folding Knife, 15 Functions

VICTORINOX SWISS ARMY| Zoro #: G2095353| Mfr #: 53441

$40.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2095353 Mfr #: 53441
Construction: Stainless Steel w/Selinoid HandlesFeatures: Large and Small Blades, Phillips Screwdriver, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer , Key Ring, Tweezers, Toothpick, Pliers w/Wire Cutter, Wire Crimper
Item: Multi-Tool Folding KnifeType: Mechanic
Number of Tools: 15Number of Functions: 15
Closed Length: 3-1/2"Handle Color: Red
Country of Origin (subject to change): Switzerland

Product Description

Multi-Tool Folding Knife, Mechanic, Number of Tools 15, Number of Functions 15, Closed Length (In.) 3-1/2, Stainless Steel w/Selinoid Handles, Handle Color Red, Features Large and Small Blades, Phillips Screwdriver, Can Opener w/Small Screwdriver, Bottle Opener w/Large Screwdriver, Wire Stripper, Reamer , Key Ring, Tweezers, Toothpick, Pliers w/Wire Cutter, Wire Crimper

Product Reviews

Save 15%. Sign up for Z-mail.