Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Swiss Army Knife, Yellow/Black, 8-Tool

  • Zoro #: G0097100
  • Mfr #: 2.4913.SC8US2

$41.25

  • Overall Length: 3.3"
  • Closed Length: 3-1/4"
  • Number of Pieces: 1
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Victorinox Swiss Army #2.4913.SC8US2 Specifications

  • Zoro #: G0097100
  • Mfr #: 2.4913.SC8US2
Overall Length: 3.3" Closed Length: 3-1/4"
Number of Pieces: 1 Handle Color: Yellow/Black
Multi Tools Family Included: Blade, File, Key Ring, Opener, Reamer, Saw, Scissors, Screwdriver, Toothpick, Tweezers, Wire Stripper Blade Type: Drop Point
Opening Action: Standard Multi Tools Included: Can Opener W/ Small Scewdriver, Cap Lifter W/ Large Locking Screwdriver And Wire Stripper, Key Ring, Locking Knife Blade, Nail File W/Nail Cleaner, Phillips Screwdriver, Reamer, Scissors, Toothpick, Tweezers, Wood Saw
Item: Folding Knife Number of Functions: 15
Open Length/Closed Length: 5-3/4"/3-1/4" Number of Tools: 8
Primary Handle Color: Yellow Handle Material: Stainless Steel
Handle Type: Ergonomic, 2-Component Features: 15 Functions: Key Ring, Toothpick, Tweezers, Large Blade, Nail File, Nail Cleaner, Phillips Screwdriver 1/2", Bottle Opener, Screwdriver 5 Mm, Wire Stripper, Can Opener, Screwdriver 3 Mm, Reamer, Punch, Sewing Awl, Wood Saw, Scissors
Multi Tool Item: Multi-Tool Knife Color: Yellow/Black (Handle)
Multi Tool Series: EvoGrip S18 Tool Material: Stainless Steel
Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Multi-Tool Knife, Folding Knife, Multi Tools Family Included Blade, File, Key Ring, Opener, Reamer, Saw, Scissors, Screwdriver, Toothpick, Tweezers, Wire Stripper, Multi Tools Included Can Opener W/ Small Scewdriver, Cap Lifter W/ Large Locking Screwdriver And Wire Stripper, Key Ring, Locking Knife Blade, Nail File W/Nail Cleaner, Phillips Screwdriver, Reamer, Scissors, Toothpick, Tweezers, Wood Saw, Number of Tools 8, Tool Material Stainless Steel, Open Length/Closed Length 5-3/4 In./3-1/4 In.

Reviews of Victorinox Swiss Army #2.4913.SC8US2