KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Swiss Multi-Tool, 12 Tools

VICTORINOX SWISS ARMY| Zoro #: G1519113| Mfr #: 56905

$109.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Tools: 12
Tool Access: External
Closed Length: 4-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1519113 Mfr #: 56905
Number of Tools: 12Tool Access: External
Closed Length: 4-1/2"Length Open: 6-3/4"
Features: Modified Needle Nose Pliers, Small, Medium, Large Flat Head And #1, #2 Phillips Screwdrivers, Wire Stripper/Bender/Scraper/Crimper/Cutter (Up To 40 HRC), Hard Wire Cutter, Bottle/Crate/Can Opener, Serrated Edge Blade, Straight Edge Blade, Metal File, Metal/Wood Saw, Reamer/Punch, Chisel/Scraper, Ruler (9 in./230mm), Lanyard HoleBlade Type: Serrated/Straight
Item: Multi-ToolHandle Color: Natural
Includes: Cordura Belt PouchSheath Material: Nylon
Number of Functions: 27Material: Stainless Steel
Locking: YesOne-Hand Operation: No
Opening Action: Butterfly OpeningCountry of Origin (subject to change): Switzerland

Description

Multi-Tool, Handle Color Natural, Opening Action Butterfly Opening, One-Hand Operation No, Number of Tools 12, Number of Functions 27, Length Open 6-3/4 In., Closed Length 4-1/2 In.

Reviews