Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Casters for Mfr. Part Numbers ER1 - ER148 - ER184 (Set of 4)

  • Zoro #: G5892253
  • Mfr #: ERCASTERS
$51.25 ($12.81/unit)
  • Package Quantity: 4
  • Number of Ports: 0
  • Material of Construction: Plastic
See full product details
Orders over $75 ship free.

Video Mount Products #ERCASTERS Specifications

  • Zoro #: G5892253
  • Mfr #: ERCASTERS
Package Quantity: 4 Number of Ports: 0
Material of Construction: Plastic Accessory Group: Network
Rack Units: 0 Finish: Unfinished
For Use With: ER148, ER184, Mfr. No. ER1 Number of 6-Packs: 0
Includes: Mounting Hardware Item: Casters (4)
Height (Ft.): 0.37 Height (In.): 4.5 in
Color: White Type: Heavy Duty
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A set of four heavy duty casters that easily attaches to all VMP open frame floor racks.

 

  • Four heavy duty casters that attach to the ER-1, ER-148 or ER-184
  • Hardware to attach casters to rack included
  • Hole pattern – 2.375” x 3.375”
  • Max weight capacity of rack with casters – 400 lbs

Reviews of Video Mount Products #ERCASTERS