Viega
Viega ProPress tee, 1" x 1" x 1/2"
Mfr # 77432
Zoro # G1398363
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Reducing Tee
- Fitting Connection Type Press x Press x Press
- Tube Size 1 in x 1 in x 1/2 in
- Pipe Size - Pipe Fitting 1 in x 1 in x 1/2 in
Explore More Products
- VIEGA Tee 25496
- VIEGA Tee 79585
- VIEGA Viega ProPress vent elbow, 1/2" x 1/2" x 1/8" 79635
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3" 26565
- VIEGA Viega MegaPressG tee, 1" x 1" x 1/2" 25411
- VIEGA Viega MegaPressG union, 1-1/2" x 1-1/2" 25721
- VIEGA Coupling With stop 91115
- VIEGA Viega MegaPress XL cap, 4" 26770
- VIEGA Reducer 91170
- VIEGA Viega ProPress 90 elbow, 1" x 1" 85412
- VIEGA Viega ProPress adapter flange, 1-1/2" - 4 79690
- Viega Press-Fit Tube Fittings