Viega
Viega ProPress coupling With stop, 3/4" x 3/4"
Mfr # 78052
Zoro # G2518311
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Explore More Products
- VIEGA Cap 80380
- VIEGA Copper 90 Degree Elbox, Press-Fit x Press-Fit, 2 in x 2 in Tube Size, 1 Pack 77042
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" 25000
- VIEGA Viega ProPress union, 1" x 1" 79710
- VIEGA Viega MegaPress adapter, 1-1/4" x 3/4" 25595
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 1-1/4" 77472
- VIEGA Slip coupling No stop 98365
- VIEGA Adapter 80115
- VIEGA Viega MegaPress XL reducer, 4" x 2-1/2" 26750
- VIEGA Viega MegaPress coupling With stop, 2" x 2" 95305
- VIEGA Viega MegaPress coupling No stop, 3/4" x 3/4" 95315
- Viega Press-Fit Tube Fittings