Viega
Viega ProPress extended coupling No stop, 2" x 2"
Mfr # 79030
Zoro # G1817015
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Extended Connector
- Fitting Connection Type Press x Press
- Tube Size 2 in x 2 in
- Pipe Size - Pipe Fitting 2 in x 2 in
Explore More Products
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/2" 20813
- VIEGA Viega MegaPressG adapter, 1-1/2" x 1-1/2" 25151
- VIEGA Viega MegaPress cap, 1" 90400
- VIEGA Viega MegaPressG coupling With stop, 1/2" x 1/2" 25001
- VIEGA Street Elbow 26121
- VIEGA Viega MegaPress cap, 3/4" 25735
- VIEGA Elbow 80470
- VIEGA Transition coupling 95840
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/4" 20815
- VIEGA Viega ProPress union, 1-1/4" x 1-1/4" 79715
- VIEGA Viega ProPress tee, 2" x 2" x 1" 94772
- Viega Tube Fittings