Shop Alternate Products
This Product is Discontinued
Viega
Viega ProPress 90 elbow, 3/4" x 3/4" (Discontinued)
Mfr # 85407
Zoro # G1858230
This Product is Discontinued
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in