Viega
Branch Connector
Mfr # 26895
Zoro # G203964267
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Branch Connector for Schedule 40 Pipe
- Fitting Side A Pipe Size 2 in
- Fitting Material Carbon Steel
- Fitting Side B Connection Type FNPT
- Application Non-Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viega
- MFR # 26895
- Zoro # G203964267
- UPC # 691514268958
- Country of Origin Germany
- Category Press-Fit Tube Fittings
Dimensions
Fitting Side A Pipe Size | 2 in |
Overall Length | 1 21/32 in |
Fitting Side B Pipe Size | 3/4 in |
Details
Item | Branch Connector |
Specific Fitting Shape | Branch Connector for Schedule 40 Pipe |
Fitting Material | Carbon Steel |
Fitting Side B Connection Type | FNPT |
Application | Non-Potable Water |
O-Ring Material | EPDM |
Includes Pre-Applied Thread Sealant | Yes |
Finish/Coating | Zinc Nickel-Plated |
Description
Branch Connector, Application Non-Potable Water, Fitting Side B Connection Type FNPT, Fitting Material Carbon Steel, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Branch Connector for Schedule 40 Pipe, Finish/Coating Zinc Nickel-Plated, Overall Length 1 21/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cap, FNPT, 1/2" Pipe Size (706108-08)
- FISHER MFG Stem Kit-Rh (3000-0000)
- CENTRAL BRASS Two Handle Tub & Shower Set Polished Chrome (0997)
- LEGEND VALVE 3" COPPER 90 ELBOW (450-010)
- VIEGA Slip coupling No stop (84130)
- VIEGA Viega ProPress tee, 2" x 2" x 1-1/2" (77482)
- VIEGA Viega ProPress 90 elbow, 1-1/4" x 1-1/4" (77032)
- VIEGA Viega ProPress adapter, 1" x 1-1/4" (79335)
- VIEGA Viega ProPress tee, 1" x 1/2" x 1" (94767)
- VIEGA Viega MegaPress union, 1/2" x 1/2" (95415)
- VIEGA Elbow 90 deg. (90510)