KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FostaPEX (TM) Tubing, 1 in, 100 psi, 150 ft

VIEGA| Zoro #: G0566167| Mfr #: 35060

$341.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Color: Silver
Outside Dia.: 1-13/64"
Standards: ASTM F876, F2023, F877
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0566167 Mfr #: 35060
Tube Color: SilverOutside Dia.: 1-13/64"
Standards: ASTM F876, F2023, F877PEX Shape: Coil
Inside Dia.: 7/8"Wall Thickness: 1/8"
Max. Pressure: 100 psiItem: Tubing
PEX Size: 1"PEX Type: PEX-C
Tube Length: 150 ft.Tube Material: PEX, Aluminum, Polyethylene
Country of Origin (subject to change): United States

Description

Tubing, FostaPex(TM), Color Silver, PEX Size 1 In., Material of Construction Aluminum Layer, PE Layer, Inside Dia. 0.870 In., Outside Dia. 1.205 In., Length 150 ft., Max. Pressure (PSI) 100, Compliance Certified For Use In Potable Water Applications, Standards ASTM F876/F2023/F877

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews