Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Viega ProPress 45 street elbow, 1-1/2" x 1-1/2"

  • Zoro #: G3957287
  • Mfr #: 77068
$27.12
  • Specific Pipe Fitting Shape: 45 Degrees Elbow
  • Pipe Size - Pipe Fitting: 1-1/2 in x 1-1/2 in
  • Max. Pressure: 200 psi
See full product details
Orders over $75 ship free.

Viega #77068 Specifications

  • Zoro #: G3957287
  • Mfr #: 77068
Specific Pipe Fitting Shape: 45 Degrees Elbow Pipe Size - Pipe Fitting: 1-1/2 in x 1-1/2 in
Max. Pressure: 200 psi Pipe Size (Fittings): 1-1/2" x 1-1/2"
Item: 45 Degree Street Elbow Tube Fitting Material: Copper
Standards: 13D and 13R: Fire Sprinkler Applications, CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, NSF/ANSI 372: Drinking Water System Components - Lead Content, NSF/ANSI 61: Drinking Water System Components - Health Effects, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories Pipe Fitting Connection Type: Press x Street
Basic Pipe Fitting Shape: Elbow Specific Fitting Shape: 45 Degrees Elbow
Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213 Tube Size: 1-1/2 in x 1-1/2 in
Basic Pipe Fitting Material: Metal Fitting Connection Type: Press x Street
Temp. Range: 0 Degrees to 250 Degrees F Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

45 Degree Street Elbow, Tube Fitting Material Copper, Fitting Connection Type Press x Street, Tube Size 1-1/2 in x 1-1/2 in, Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in, Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F

Restrictions and Compliance

Reviews of Viega #77068