Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Viega ProPress 90 elbow, 1-1/2" x 1-1/2"

  • Zoro #: G3957235
  • Mfr #: 77037
$29.99
  • Max. Pressure: 200 psi
  • Basic Pipe Fitting Material: Metal
  • Tube Fitting Material: Copper
See full product details
Orders over $75 ship free.

Viega #77037 Specifications

  • Zoro #: G3957235
  • Mfr #: 77037
Max. Pressure: 200 psi Basic Pipe Fitting Material: Metal
Tube Fitting Material: Copper Basic Pipe Fitting Shape: Elbow
Fitting Connection Type: Press x Press Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Pipe Fitting Connection Type: Press x Press Specific Pipe Fitting Shape: 90 Degrees Elbow
Tube Size: 1-1/2" x 1-1/2" Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Temp. Range: 0 Degrees to 250 Degrees F Specific Fitting Shape: 90 Degrees Elbow
Item: 90 Degree Elbow Pipe Size - Pipe Fitting: 1-1/2" x 1-1/2"
Pipe Size (Fittings): 1-1/2" x 1-1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Copper pipe fittings are very durable and able to resist the wear and tear of high temperature settings. Viega 90 Degree Elbow include characteristics like: Basic Fitting Shape: Elbow, Tube Size: 1-1/2" x 1-1/2", Specific Fitting Shape: 90 Degrees Elbow.

Restrictions and Compliance

Reviews of Viega #77037