Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Viega ProPress 90 elbow, 1" x 1"

  • Zoro #: G3957250
  • Mfr #: 77027

$8.36

  • Temp. Range: 0 Degrees to 250 Degrees F
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Elbow
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Viega #77027 Specifications

  • Zoro #: G3957250
  • Mfr #: 77027
Temp. Range: 0 Degrees to 250 Degrees F Basic Pipe Fitting Material: Metal
Basic Pipe Fitting Shape: Elbow Max. Pressure: 200 psi
Pipe Fitting Connection Type: Press x Press Pipe Size (Fittings): 1" x 1"
Tube Size: 1" x 1" Specific Pipe Fitting Shape: 90 Degrees Elbow
Specific Fitting Shape: 90 Degrees Elbow Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories Pipe Size - Pipe Fitting: 1" x 1"
Fitting Connection Type: Press x Press Tube Fitting Material: Copper
Item: 90 Degree Elbow Country of Origin (subject to change): Germany

Description

We carry a wide array of copper tubing and fittings including elbows, tess, unions and flanges. Here is some additional information about Viega 90 Degree Elbow. Basic Fitting Shape: Elbow, Tube Size: 1" x 1", Specific Fitting Shape: 90 Degrees Elbow.

Reviews of Viega #77027