Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Viega ProPress 90 elbow, 2" x 2"

  • Zoro #: G3957226
  • Mfr #: 77042
$44.99
  • Specific Pipe Fitting Shape: 90 Degrees Elbow
  • Fitting Connection Type: Press x Press
  • Item: 90 Degree Elbow
See full product details
Orders over $75 ship free.

Viega #77042 Specifications

  • Zoro #: G3957226
  • Mfr #: 77042
Specific Pipe Fitting Shape: 90 Degrees Elbow Fitting Connection Type: Press x Press
Item: 90 Degree Elbow Specific Fitting Shape: 90 Degrees Elbow
Pipe Size - Pipe Fitting: 2" x 2" Tube Size: 2" x 2"
Basic Pipe Fitting Material: Metal Tube Fitting Material: Copper
Pipe Fitting Connection Type: Press x Press Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213 Pipe Size (Fittings): 2" x 2"
Max. Pressure: 200 psi Basic Pipe Fitting Shape: Elbow
Temp. Range: 0 Degrees to 250 Degrees F Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Since copper is an easy-to-recycle material, copper pipes are an eco-friendly pick for outfitting your plumbing. Take a look at the features for Viega 90 Degree Elbow. Basic Fitting Shape: Elbow, Tube Size: 2" x 2", Specific Fitting Shape: 90 Degrees Elbow.

Restrictions and Compliance

Reviews of Viega #77042