Viega
90 Degree Copper Elbow, Press-Fit x Press-Fit, 3/4 in x 3/4 in Tube Size
Mfr # 77022
Zoro # G3957269
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Press x Press
- Tube Size 3/4 in x 3/4 in
- Pipe Size - Pipe Fitting 3/4 in x 3/4 in
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1" x 1" 25010
- VIEGA Viega MegaPressG union, 1" x 1" 25711
- VIEGA Viega ProPress adapter, 1/2" x 3/4" 79385
- VIEGA Coupling 90645
- VIEGA Viega MegaPressG coupling With stop, 3/4" x 3/4" 22009
- VIEGA Viega MegaPress XL coupling With stop, 4" x 4" 26680
- VIEGA Tee 28910
- VIEGA Viega MegaPress XL 45 elbow, 2-1/2" x 2-1/2" 26530
- VIEGA Reducer 28855
- VIEGA Viega ProPress XL reducer, 2-1/2" x 2" 20700
- VIEGA Viega ProPress tee, 1-1/2" x 1-1/2" x 3/4" 79785
- Viega Tube Fittings