Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Viega ProPress 90 street elbow, 1" x 1"

  • Zoro #: G3957208
  • Mfr #: 77057
$10.50
  • Temp. Range: 0 Degrees to 250 Degrees F
  • Fitting Connection Type: Press x Street
  • Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
See full product details
Orders over $75 ship free.

Viega #77057 Specifications

  • Zoro #: G3957208
  • Mfr #: 77057
Temp. Range: 0 Degrees to 250 Degrees F Fitting Connection Type: Press x Street
Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories Tube Size: 1" x 1"
Max. Pressure: 200 psi Pipe Size (Fittings): 1" x 1"
Basic Pipe Fitting Material: Metal Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Item: 90 Degree Street Elbow Specific Pipe Fitting Shape: 90 Degrees Elbow
Pipe Size - Pipe Fitting: 1" x 1" Basic Pipe Fitting Shape: Elbow
Pipe Fitting Connection Type: Press x Street Tube Fitting Material: Copper
Specific Fitting Shape: 90 Degrees Elbow Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Copper pipes and pipe fittings are preferred for many reasons, such as their flexibility and durability. Here are some important details for Viega 90 Degree Street Elbow. Basic Fitting Shape: Elbow, Tube Size: 1" x 1", Specific Fitting Shape: 90 Degrees Elbow.

Restrictions and Compliance

Reviews of Viega #77057