THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

1-1/2" x 1-1/4" Press x FPT SS Female Adapter

VIEGA PROPRESS| Zoro #: G1057497| Mfr #: 85110

$137.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fitting Connection Type: Press x FPT
Basic Fitting Material: Metal
Max. Pressure: 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1057497 Mfr #: 85110
Fitting Connection Type: Press x FPTBasic Fitting Material: Metal
Max. Pressure: 200 psiTube Fitting Material: 304 Stainless Steel
Specific Fitting Shape: AdapterPipe Size (Fittings): 1-1/2" x 1-1/4"
Tube Size: 1-1/2"Basic Fitting Shape: Adapter
Item: Female AdapterTemp. Range: 0 Degrees to 250 Degrees F
Standards: ABSCountry of Origin (subject to change): Germany

Description

Female Adapter, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x FPT, Tube Size 1-1/2 In., Pipe Size (Fittings) 1-1/2 In. x 1-1/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews