2" x 1-1/2" Press x FPT SS Female Adapter

VIEGA PROPRESS| Zoro #: G2094994| Mfr #: 85120

$95.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 2" x 1-1/2"
Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2094994 Mfr #: 85120
Tube Fitting Material: 304 Stainless SteelPipe Size (Fittings): 2" x 1-1/2"
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Specific Fitting Shape: AdapterTube Size: 2"
Max. Pressure: 200 psiFitting Connection Type: Press x FPT
Standards: ABSTemp. Range: 0 Degrees to 250 Degrees F
Item: Female AdapterCountry of Origin (subject to change): Germany

Description

Female Adapter, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x FPT, Tube Size 2 In., Pipe Size (Fittings) 2 In. x 1-1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews