Shop Alternate Products
This Product is Discontinued
Viega
ProPress 2" x 1" Press x FPT SS Female Adapter (Discontinued)
Mfr # 85075
Zoro # G2126442
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material 304 Stainless Steel
- Specific Fitting Shape Adapter
- Fitting Connection Type Press x FPT
- Tube Size 2 in
- Pipe Size - Pipe Fitting 2 in x 1 in