PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

ProPress Adapter, 2" x 2"

VIEGA| Zoro #: G2473466| Mfr #: 79290

$60.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: AdapterSpecific Fitting Shape: AdapterCompliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2473466 Mfr #: 79290
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter
Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213Tube Size: 2" x 2"
Tube Fitting Material: BronzeTemp. Range: 0 Degrees to 250 Degrees F
Item: AdapterStandards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Fitting Connection Type: Press x Male Pipe ThreadPipe Size (Fittings): 2" x 2"
Max. Pressure: 200 psiBasic Fitting Material: Metal
Country of Origin (subject to change): Germany

Description

Adapter, Tube Fitting Material Bronze, Fitting Connection Type Press x Male Pipe Thread, Tube Size 2 In. x 2 In., Pipe Size - Pipe Fitting 2 In. x 2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews