SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

ProPress Adapter Flange, 1"

VIEGA| Zoro #: G2280607| Mfr #: 79680

$118.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter FlangeCompliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2280607 Mfr #: 79680
Basic Fitting Shape: AdapterSpecific Fitting Shape: Adapter Flange
Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213Tube Size: 1"
Tube Fitting Material: BronzeTemp. Range: 0 Degrees to 250 Degrees F
Item: Adapter FlangeStandards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters Laboratories
Fitting Connection Type: Press x FlangePipe Size (Fittings): 1"
Max. Pressure: 200 psiBasic Fitting Material: Metal
Country of Origin (subject to change): Germany

Description

Adapter Flange, Tube Fitting Material Bronze, Fitting Connection Type Press x Flange, Tube Size 1 In., Pipe Size - Pipe Fitting 1 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews