Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

ProPress Butterfly Valve, 2 1/2"

VIEGA| Zoro #: G0312934| Mfr #: 22074

$143.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Butterfly ValveHandle Type: 10 Position Spring LockedPipe Size: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312934 Mfr #: 22074
Item: Butterfly ValveHandle Type: 10 Position Spring Locked
Pipe Size: 2-1/2"Liner Material: EPDM
Temp. Range: 0 Degrees to 250 Degrees FBody Material: Ductile Iron
Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters LaboratoriesStyle: Semi-Lug
Max. Water Pressure: 200 psiNumber of Bolt Holes: 4
Bolt Circle Dia.: 5/8"Country of Origin (subject to change): China

Description

Butterfly Valve, Semi-Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2-1/2 In., Temp. Range 0 Degrees to 250 Degrees F, Liner Material EPDM, Handle Type 10 Position Spring Locked, Number of Bolt Holes 4, Bolt Circle Dia. 5/8 In.

Reviews