PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

ProPress Butterfly Valve, 3"

VIEGA| Zoro #: G2086034| Mfr #: 22075

$151.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Butterfly ValveHandle Type: 10 Position Spring LockedPipe Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2086034 Mfr #: 22075
Item: Butterfly ValveHandle Type: 10 Position Spring Locked
Pipe Size: 3"Liner Material: EPDM
Temp. Range: 0 Degrees to 250 Degrees FBody Material: Ductile Iron
Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters LaboratoriesStyle: Semi-Lug
Max. Water Pressure: 200 psiNumber of Bolt Holes: 4
Bolt Circle Dia.: 5/8"Country of Origin (subject to change): China

Description

Butterfly Valve, Semi-Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 3 In., Temp. Range 0 Degrees to 250 Degrees F, Liner Material EPDM, Handle Type 10 Position Spring Locked, Number of Bolt Holes 4, Bolt Circle Dia. 5/8 In.

Reviews