Viega
Viega ProPress butterfly valve, 4" - 8
Mfr # 22076
Zoro # G0789503
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Semi-Lug
- Body Material Ductile Iron
- Max. Water Pressure 200 psi
- Handle Type 10 Position Spring Locked
- Liner Material EPDM
Explore More Products
- VIEGA Viega ProPress butterfly valve, 3" - 4 22075
- VIEGA Viega ProPress butterfly valve, 2-1/2" - 4 22074
- ABZ VALVES Butterfly Valves, Lug, 200 psi, 10" Size 5322024460
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In, CI, Buna, Gear ML322B 8
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1/4 In, Bronze, FNPT BB2-100 1/4
- ASAHI Butterfly Valve, 3" Pipe Size, PVC 173730030
- CHICAGO VALVES AND CONTROLS Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, SR P55L2612080SR80
- BASIKS Butterfly Valve, PVC/PP Disc, 2", EP Lever BU575-200EP-PP-PV
- GRUVLOK Butterfly Valve 0387002546
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT BB2-100 1
- LEGEND VALVE 12" T-337DI BUTTERFLY VALVE 116-479
- Viega Valves