ProPress 3/4" Press Copper Coupling without Stop

VIEGA| Zoro #: G0669277| Mfr #: 78177

$6.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: CouplingMax. Pressure: 200 psiTube Fitting Material: Copper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0669277 Mfr #: 78177
Specific Fitting Shape: CouplingMax. Pressure: 200 psi
Tube Fitting Material: CopperBasic Fitting Shape: Coupling
Basic Fitting Material: MetalTube Size: 3/4" x 3/4"
Fitting Connection Type: Press x PressItem: Coupling no stop
Compliance: ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 61, NSF 372, ULC/ORD 213Temp. Range: 0 Degrees to 250 Degrees F
Standards: CRN: Canadian Registration Number, CSA International: Canadian Standards Association, FM: FM Global, IAPMO: Uniform Plumbing Code, ICC: International Plumbing Code, NFPA 13, 13D and 13R: Fire Sprinkler Applications, NSF/ANSI 61: Drinking Water System Components - Health Effects, NSF/ANSI 372: Drinking Water System Components - Lead Content, PHCC: National Standard Plumbing Code, UL: Underwriters LaboratoriesPipe Size (Fittings): 3/4" x 3/4"
Country of Origin (subject to change): Germany

Description

Coupling No Stop, Tube Fitting Material Copper, Fitting Connection Type Press x Press, Tube Size 3/4 In. x 3/4 In., Pipe Size - Pipe Fitting 3/4 In. x 3/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews