BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1-1/2" Press Copper 45 Degree Elbow

VIEGA PROPRESS| Zoro #: G0423613| Mfr #: 77627

$26.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ASTM B88, ASME B16.22, ASME B16.51
Basic Fitting Shape: Elbow
Specific Fitting Shape: 45 Degrees Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0423613 Mfr #: 77627
Standards: ASTM B88, ASME B16.22, ASME B16.51Basic Fitting Shape: Elbow
Specific Fitting Shape: 45 Degrees ElbowTube Fitting Material: Copper
Temp. Range: 0 Degrees to 250 Degrees FPipe Size (Fittings): 1-1/2"
Max. Pressure: 200 psiCompliance: NSF-61G, UPC, ICC, FM, UL, CSA
Fitting Connection Type: Press x PressTube Size: 1-1/2"
Basic Fitting Material: MetalCountry of Origin (subject to change): Germany

Description

45 Degrees Elbow, Tube Fitting Material Copper, Fitting Connection Type Press x Press, Tube Size 1-1/2 In., Pipe Size (Fittings) 1-1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ASTM B88, ASME B16.22, ASME B16.51, Compliance NSF-61G, UPC, ICC, FM, UL, CSA

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews