1/2" Press SS 45 Degree Elbow

VIEGA PROPRESS| Zoro #: G1388886| Mfr #: 85445

$26.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ABS
Max. Pressure: 200 psi
Fitting Connection Type: Press x Press
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1388886 Mfr #: 85445
Standards: ABSMax. Pressure: 200 psi
Fitting Connection Type: Press x PressSpecific Fitting Shape: 45 Degrees Elbow
Tube Fitting Material: 304 Stainless SteelPipe Size (Fittings): 1/2" x 1/2"
Basic Fitting Shape: ElbowTube Size: 1/2"
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 250 Degrees F
Country of Origin (subject to change): Germany

Description

45 Degrees Elbow, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x Press, Tube Size 1/2 In., Pipe Size (Fittings) 1/2 In. x 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews