BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3" Press SS 45 Degree Elbow

VIEGA PROPRESS| Zoro #: G1610576| Mfr #: 85480

$182.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: ABS, ASTM A-312
Max. Pressure: 200 psi
Fitting Connection Type: Press x Press
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610576 Mfr #: 85480
Standards: ABS, ASTM A-312Max. Pressure: 200 psi
Fitting Connection Type: Press x PressSpecific Fitting Shape: 45 Degrees Elbow
Tube Fitting Material: 304 Stainless SteelPipe Size (Fittings): 3" x 3"
Basic Fitting Shape: ElbowTube Size: 3"
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 250 Degrees F
Country of Origin (subject to change): Germany

Description

45 Degrees Elbow, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x Press, Tube Size 3 In., Pipe Size (Fittings) 3 In. x 3 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS, ASTM A-312

Reviews