BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/4" Press SS 45 Degree Elbow

VIEGA PROPRESS| Zoro #: G1181975| Mfr #: 85450

$48.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 3/4" x 3/4"
Basic Fitting Shape: Elbow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181975 Mfr #: 85450
Tube Fitting Material: 304 Stainless SteelPipe Size (Fittings): 3/4" x 3/4"
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Specific Fitting Shape: 45 Degrees ElbowTube Size: 3/4"
Max. Pressure: 200 psiFitting Connection Type: Press x Press
Standards: ABSTemp. Range: 0 Degrees to 250 Degrees F
Item: 45 Degrees ElbowCountry of Origin (subject to change): Germany

Description

45 Degrees Elbow, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type Press x Press, Tube Size 3/4 In., Pipe Size (Fittings) 3/4 In. x 3/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews