Elbow 45 deg. St., 2" x 2"

VIEGA PROPRESS| Zoro #: G0368724| Mfr #: 77662

$32.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0368724 Mfr #: 77662
Max. Pressure: 200 psiTube Fitting Material: Copper
Basic Fitting Material: MetalCompliance: NSF-61G, UPC, ICC, FM, UL, CSA
Item: 45 Degrees St. ElbowTemp. Range: 0 Degrees to 250 Degrees F
Standards: ASTM B88, ASME B16.22, ASME B16.51Fitting Connection Type: FTG x Press
Pipe Size (Fittings): 2"Basic Fitting Shape: Elbow
Specific Fitting Shape: 45 Degrees Street ElbowTube Size: 2"
Country of Origin (subject to change): Germany

Product Description

45 Degrees St. Elbow, Tube Fitting Material Copper, Fitting Connection Type FTG x Press, Tube Size 2 In., Pipe Size (Fittings) 2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ASTM B88, ASME B16.22, ASME B16.51, Compliance NSF-61G, UPC, ICC, FM, UL, CSA

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews