Elbow 90 deg.St., 1-1/4" x 1-1/4"

VIEGA PROPRESS| Zoro #: G1963525| Mfr #: 77362

$16.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1963525 Mfr #: 77362
Standards: ASTM B88, ASME B16.22, ASME B16.51Max. Pressure: 200 psi
Tube Fitting Material: CopperBasic Fitting Material: Metal
Compliance: NSF-61G, UPC, ICC, FM, UL, CSATemp. Range: 0 Degrees to 250 Degrees F
Pipe Size (Fittings): 1-1/4"Fitting Connection Type: FTG x Press
Basic Fitting Shape: ElbowSpecific Fitting Shape: 90 Degrees Street Elbow
Tube Size: 1-1/4"Item: 90 Degrees St. Elbow
Country of Origin (subject to change): Germany

Product Description

90 Degrees St. Elbow, Tube Fitting Material Copper, Fitting Connection Type FTG x Press, Tube Size 1-1/4 In., Pipe Size (Fittings) 1-1/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ASTM B88, ASME B16.22, ASME B16.51, Compliance NSF-61G, UPC, ICC, FM, UL, CSA

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.