1/2" FTG x Press Copper 90 Degree Street Elbow

VIEGA PROPRESS| Zoro #: G1076887| Mfr #: 77347

$2.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1076887 Mfr #: 77347
Standards: ASTM B88, ASME B16.22, ASME B16.51Max. Pressure: 200 psi
Tube Fitting Material: CopperBasic Fitting Material: Metal
Compliance: NSF-61G, UPC, ICC, FM, UL, CSATemp. Range: 0 Degrees to 250 Degrees F
Tube Size: 1/2"Item: 90 Degrees St. Elbow
Fitting Connection Type: FTG x PressBasic Fitting Shape: Elbow
Specific Fitting Shape: 90 Degrees Street ElbowCountry of Origin (subject to change): Germany

Product Description

90 Degrees St. Elbow, Tube Fitting Material Copper, Fitting Connection Type FTG x Press, Tube Size 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ASTM B88, ASME B16.22, ASME B16.51, Compliance NSF-61G, UPC, ICC, FM, UL, CSA

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews

Save 15%. Sign up for Z-mail.