BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1" FTG Copper Elbow Stub Out with Strap

VIEGA PROPRESS| Zoro #: G1816753| Mfr #: 19961

$23.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 250 Degrees F
Tube Size: 1"
Specific Fitting Shape: Elbow Stub Out
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1816753 Mfr #: 19961
Temp. Range: 0 Degrees to 250 Degrees FTube Size: 1"
Specific Fitting Shape: Elbow Stub OutFitting Connection Type: FTG
Tube Fitting Material: CopperPipe Size (Fittings): 1"
Max. Pressure: 200 psiBasic Fitting Material: Metal
Basic Fitting Shape: StuboutCountry of Origin (subject to change): United States

Description

Elbow Stub Out with Strap, Tube Fitting Material Copper, Fitting Connection Type FTG, Tube Size 1 In., Pipe Size (Fittings) 1 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards NSF, IAPMO, CSA, ABS

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews