Adapter, 3/4 x 3/4, Low Lead Bronze

VIEGA PROPRESS| Zoro #: G0477811| Mfr #: 79230

$6.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psi
Specific Fitting Shape: Adapter
Tube Fitting Material: Bronze
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0477811 Mfr #: 79230
Max. Pressure: 200 psiSpecific Fitting Shape: Adapter
Tube Fitting Material: BronzePipe Size (Fittings): 3/4" x 3/4"
Basic Fitting Shape: AdapterTube Size: 3/4" x 3/4"
Basic Fitting Material: MetalTemp. Range: 0 Degrees to 250 Degrees F
Country of Origin (subject to change): Germany

Description

Male Adapter, Tube Fitting Material Bronze, Fitting Connection Type Press x MPT, Tube Size 3/4 In., Pipe Size (Fittings) 3/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ASTM B88, ASME B16.22, ASME B16.51, Compliance NSF-61G, UPC, ICC, CSA, UL

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews