2" Press Bronze Ball Valve Inline

VIEGA PROPRESS| Zoro #: G2285665| Mfr #: 79845

$312.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Stem Material: 316 stainless steel
Max. Pressure: 200 psi CWP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2285665 Mfr #: 79845
Ball Valve Product Group: ManualStem Material: 316 stainless steel
Max. Pressure: 200 psi CWPBody Seal Material: EPDM
Handle Type: Locking LeverMax. Steam Pressure: 15 psi WSP
Body Style: InlineStem Type: Blowout Proof
Valve Basic Body Material: BronzeBall Material: Stainless Steel
Pipe Size: 2"Seat Material: PTFE
Port: FullValve Structure: 2-Piece
Handle Material: Zinc Plated Steel with Vinyl GripConnection Type: Press x Press
Item: Ball ValveTube Size: 2" x 2"
Country of Origin (subject to change): Germany

Description

Ball Valve, Body Material Lead-Free Bronze, Body Style Inline, 2-Piece, Pipe Size 2 In., Tube Size 2 In., Connection Type Press x Press, Full Port, Max. Pressure 250 psi CWP, Max. Steam Pressure 15 psi WSP, Temp. Range 0 Degrees to 250 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Zinc Plated Steel with Vinyl Grip, Stem Material 316 Stainless Steel, Body Seal Material EPDM

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews