Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

1/2" Press Copper Coupling with Stop

VIEGA PROPRESS| Zoro #: G1845715| Mfr #: 78047

$2.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Max. Pressure: 200 psi
Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1845715 Mfr #: 78047
Specific Fitting Shape: CouplingMax. Pressure: 200 psi
Basic Fitting Material: MetalTube Size: 1/2" x 1/2"
Fitting Connection Type: Press x PressPipe Size (Fittings): 1/2" x 1/2"
Temp. Range: 0 Degrees to 250 Degrees FItem: Coupling with Stop
Basic Fitting Shape: CouplingTube Fitting Material: Copper
Country of Origin (subject to change): Germany

Description

Coupling with Stop, Tube Fitting Material Copper, Fitting Connection Type Press x Press, Tube Size 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ASTM B88, ASME B16.22, ASME B16.51, Compliance NSF-61G, UPC, ICC, FM, UL, CSA

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews