15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Reducer, 1" x 1/2"

VIEGA PROPRESS| Zoro #: G0586266| Mfr #: 85165

$87.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0586266 Mfr #: 85165
Standards: ABSMax. Pressure: 200 psi
Fitting Connection Type: FTG x PressTube Fitting Material: 304 Stainless Steel
Basic Fitting Material: MetalBasic Fitting Shape: Reducer
Item: Fitting ReducerSpecific Fitting Shape: Reducer
Temp. Range: 0 Degrees to 250 Degrees FPipe Size (Fittings): 1" x 1/2"
Tube Size: 1" x 1/2"Country of Origin (subject to change): Germany

Product Description

Fitting Reducer, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type FTG x Press, Tube Size 1 In. x 1/2 In., Pipe Size (Fittings) 1 In. x 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.