1" x 1" x 3/4" Press Copper/Brass Venturi Tee

VIEGA PROPRESS| Zoro #: G1355846| Mfr #: 23398

$23.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1355846 Mfr #: 23398
Standards: ASTM B88, ASME B16.22, ASME B16.51Max. Pressure: 200 psi
Tube Size: 1" x 1" x 3/4"Fitting Connection Type: Press x Press x Press
Tube Fitting Material: Brass, CopperBasic Fitting Material: Metal
Basic Fitting Shape: TeeItem: Venturi Tee
Specific Fitting Shape: TeeTemp. Range: 0 Degrees to 250 Degrees F
Item: Venturi TeeMax. Pressure: 200 psi
Temp. Range: 0 Degrees to 250 Degrees FStandards: ASTM B88, ASME B16.22, ASME B16.51
Country of Origin (subject to change): Germany

Product Description

Venturi Tee, Tube Fitting Material Brass, Copper, Fitting Connection Type Press x Press x Press, Tube Size 1 In. x 1 In. x 3/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ASTM B88, ASME B16.22, ASME B16.51

Product Reviews