ProPress XL SS Coupling, 2-1/2" x 2-1/2"

VIEGA PROPRESS |Zoro #: G2354581|Mfr #: 85340

$205.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2354581 Mfr #: 85340
Standards: ABS, ASTM A-312Max. Pressure: 200 psi
Body Material: 304 Stainless SteelTemp. Range: 0 Degrees to 250 Degrees F
Item: Coupling no stopFittings Sub-Category: Couplings
Connection Type: Press x PressTube Size: 2-1/2"
Pipe Size: 2-1/2" x 2-1/2"Country of Origin (subject to change): Germany

Product Description

Coupling no stop, Body Material 304 Stainless Steel, Connection Type Press x Press, Tube Size 2-1/2 In., Pipe Size 2-1/2 In. x 2-1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS, ASTM A-312

Product Reviews