1-1/4" x 3/4" FTG x Press SS Reducer

VIEGA PROPRESS| Zoro #: G0708127| Mfr #: 85180

$139.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Fitting Material: 304 Stainless Steel
Pipe Size (Fittings): 1-1/4" x 3/4"
Basic Fitting Shape: Reducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0708127 Mfr #: 85180
Tube Fitting Material: 304 Stainless SteelPipe Size (Fittings): 1-1/4" x 3/4"
Basic Fitting Shape: ReducerBasic Fitting Material: Metal
Specific Fitting Shape: ReducerTube Size: 1-1/4" x 3/4"
Max. Pressure: 200 psiFitting Connection Type: FTG x Press
Standards: ABSTemp. Range: 0 Degrees to 250 Degrees F
Item: Fitting ReducerCountry of Origin (subject to change): Germany

Description

Fitting Reducer, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type FTG x Press, Tube Size 1-1/4 In. x 3/4 In., Pipe Size (Fittings) 1-1/4 In. x 3/4 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews