3/4" x 1/2" FTG x Press SS Reducer

VIEGA PROPRESS| Zoro #: G0860282| Mfr #: 85160

$51.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psi
Tube Fitting Material: 304 Stainless Steel
Temp. Range: 0 Degrees to 250 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0860282 Mfr #: 85160
Max. Pressure: 200 psiTube Fitting Material: 304 Stainless Steel
Temp. Range: 0 Degrees to 250 Degrees FPipe Size (Fittings): 3/4" x 1/2"
Specific Fitting Shape: ReducerStandards: ABS
Fitting Connection Type: FTG x PressBasic Fitting Material: Metal
Basic Fitting Shape: ReducerItem: Fitting Reducer
Tube Size: 3/4" x 1/2"Country of Origin (subject to change): Germany

Description

Fitting Reducer, Tube Fitting Material 304 Stainless Steel, Fitting Connection Type FTG x Press, Tube Size 3/4 In. x 1/2 In., Pipe Size (Fittings) 3/4 In. x 1/2 In., Max. Pressure 200 psi, Temp. Range 0 Degrees to 250 Degrees F, Standards ABS

Reviews